This product requires certification to purchase.

Basket in Polished Chrome

You last purchased this on
 
Ginger

London Terrace Basket in Polished Chrome

  • Fast #
  • Part #G26550PC
  • Item #2914697
  • Manufacturer Part #26550/PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

London Terrace Basket in Polished Chrome

  • Fast #
  • Part #G26550PC
  • Item #2914697
  • Manufacturer Part #26550/PC
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid brass frame
  • Includes Installation Hardware
  • Basket extends approximately 5-5/8" from the wall
  • Basket has a running length of approximately 5-13/16"
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
London Terrace
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-3/5 in
Material:
Brass
Product Type:
Basket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
5-5/8 in