Toiletry Basket in Polished Chrome
London Terrace Toiletry Basket in Polished Chrome
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
- Solid brass frame
- Includes Installation Hardware
- Basket extends approximately 5-1/2" from the wall
- Basket has a running length of approximately 12-5/16"
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- London Terrace
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 5-1/2 in