This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
Ginger

London Terrace Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #G2608PN
  • Item #1813166
  • Manufacturer Part #2608/PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

London Terrace Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #G2608PN
  • Item #1813166
  • Manufacturer Part #2608/PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Double-post design with spring-loaded, non-separating roller
  • Complements London Terrace product series
  • 300 Series Stainless Steel Captive Enclosure Fasteners
  • ISO Standard Bolting and Drive Dimensions
  • Friction Brake Standard
  • Non-Declutching Manual Override (400E has Declutching Manual Override Hand Wheel)
  • Dome Position Indicator
  • Permanently Lubricated
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
London Terrace
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-7/8 in
Material:
Brass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
2-15/16 in