This product requires certification to purchase.

1 Robe Hook in Polished Chrome

Ginger

Sine 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #G0210PC
  • Item #1810501
  • Manufacturer Part #0210/PC
4.3 out of 5 Customer Rating
Brand image
Ginger

Sine 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #G0210PC
  • Item #1810501
  • Manufacturer Part #0210/PC
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Complements Sine product series
  • Traditional Style
  • Color/Finish: Polished Chrome
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Sine
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/16 in
Height:
2-3/32 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-1/5 in
Material:
Brass
Mount Type:
Wall
Number of Hooks:
1
Projection:
2-3/16 in
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
UPC:
736752854263
Width:
2-3/10 in