This product requires certification to purchase.

18 in. Tempered Glass Shelf with Towel Bar in Satin Nickel

You last purchased this on
 
Ginger

Sine® 18 in. Tempered Glass Shelf with Towel Bar in Satin Nickel

  • Fast #
  • Part #G0219T18SN
  • Item #1810490
  • Manufacturer Part #0219T-18/SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Sine® 18 in. Tempered Glass Shelf with Towel Bar in Satin Nickel

  • Fast #
  • Part #G0219T18SN
  • Item #1810490
  • Manufacturer Part #0219T-18/SN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Tempered Glass
  • Requires Certification

Specifications

Collection:
Sine®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Glass Type:
Tempered
Length:
18 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.