This product requires certification to purchase.

20 in. Hotel Shelf Tempered Glass in Satin Nickel

You last purchased this on
 
Ginger

Sine 20 in. Hotel Shelf Tempered Glass in Satin Nickel

  • Fast #
  • Part #G024020SN
  • Item #1810495
  • Manufacturer Part #0240-20/SN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Sine 20 in. Hotel Shelf Tempered Glass in Satin Nickel

  • Fast #
  • Part #G024020SN
  • Item #1810495
  • Manufacturer Part #0240-20/SN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Tempered Glass
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Sine
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Glass Type:
Tempered
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
20 in
Material:
Brass, Glass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.