Toilet Tissue Holder in Satin Nickel
Sine® Toilet Tissue Holder in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid Brass Construction
- Double-post design with spring-loaded, non-separating roller
- Complements Sine product series
Specifications
- ADA Compliant:
- No
- Collection:
- Sine®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 8-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.