3 in. Basket in Polished Chrome
Splashables 3 in. Basket in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid brass frame
- Basket extends approximately 4-13/16" from the wall
- Basket has a running length of approximately 18-15/16"
- Accommodates optional Razor Hook (599)
Specifications
- Collection:
- Splashables
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3 in
- Length:
- 18-15/16 in
- Material:
- Brass
- Product Type:
- Basket
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 4-13/16 in