This product requires certification to purchase.

3 in. Basket in Polished Chrome

You last purchased this on
 
Ginger

Splashables 3 in. Basket in Polished Chrome

  • Fast #
  • Part #G505LPC
  • Item #2024280
  • Manufacturer Part #505L/PC
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Splashables 3 in. Basket in Polished Chrome

  • Fast #
  • Part #G505LPC
  • Item #2024280
  • Manufacturer Part #505L/PC
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
  • Solid brass frame
  • Basket extends from corner approximately 9-3/4" and 8-1/2" along walls
  • Accommodates optional Razor Hook (599)
  • Requires Certification

Specifications

Collection:
Splashables
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
Height:
9 in
Length:
9-3/4 in
Material:
Brass
Product Type:
Basket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
8-1/2 in