This product requires certification to purchase.

3 in. Basket in Satin Nickel

You last purchased this on
 
Ginger

Splashables 3 in. Basket in Satin Nickel

  • Fast #
  • Part #G503LSN
  • Item #2024259
  • Manufacturer Part #503L/SN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Splashables 3 in. Basket in Satin Nickel

  • Fast #
  • Part #G503LSN
  • Item #2024259
  • Manufacturer Part #503L/SN
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
  • Solid brass frame
  • Basket extends approximately 4-13/16" from the wall
  • Basket has a running length of approximately 18-15/16"
  • Accommodates optional Razor Hook (599)
  • Requires Certification

Specifications

Collection:
Splashables
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3 in
Length:
18-15/16 in
Material:
Brass
Product Type:
Basket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
4-13/16 in