This product requires certification to purchase.

Combination Corner Basket *SPLASH Polished Nickel

You last purchased this on
 
Ginger

Splashables Combination Corner Basket *SPLASH Polished Nickel

  • Fast #
  • Part #GG504PN
  • Item #566032
  • Manufacturer Part #G504/PN
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Splashables Combination Corner Basket *SPLASH Polished Nickel

  • Fast #
  • Part #GG504PN
  • Item #566032
  • Manufacturer Part #G504/PN
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass frame
  • Basket extends from corner approximately 8-3/8 in and 7-3/16 in along walls
  • Includes Installation Hardware
  • Accommodates optional Razor Hook (599)
  • Requires Certification

Specifications

Collection:
Splashables
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-21/100 in
Hardware Included:
Yes
Height:
2-1/50 in
Installation Type:
Wall Mount
Material:
Brass
Product Type:
Corner Basket
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
8-37/100 in