Razor Hook in Polished Nickel
Splashables Razor Hook in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome, Polished Nickel, Satin Nickel & Oil Rubbed Bronze-Hand Relieved
- Solid Brass Construction
Specifications
- ADA Compliant:
- No
- Collection:
- Splashables
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 13/16 in
- Height:
- 19/32 in
- IAPMO Listed:
- No
- Length:
- 6 ft
- Material:
- Brass
- Projection:
- 13/16 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Width:
- 1-11/16 in