12 in. Rectangular Shower Shelf in Polished Chrome
Surface 12 in. Rectangular Shower Shelf in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass frame
- Basket extends approximately 4-1/2" from the wall
- Basket has a running length of approximately 12"
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- ASME:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Surface
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-49/100 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-93/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Brass
- Number of Shelves:
- 1
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Shape:
- Rectangular
- Towel Bar Included:
- No
- Width:
- 4-49/100 in