This product requires certification to purchase.

24 in.Towel Bar Surface in Polished Chrome

You last purchased this on
 
Ginger

Surface 24 in.Towel Bar Surface in Polished Chrome

Brand image
You last purchased this on
 
Ginger

Surface 24 in.Towel Bar Surface in Polished Chrome

  • Fast #
  • Part #G2803PC
  • Item #2914153
  • Manufacturer Part #2803/PC
4.2 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid Brass Construction
  • Complements Surface product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Surface
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.



Customers Also Bought
1–6 of 18 items
Part #G2806RPC
Item #2336156
5 out of 5 Customer Rating
Requires Certification
Part #G5303PC
Item #7095619
4.4 out of 5 Customer Rating
Requires Certification
Part #G4603PC
Item #4210886
5 out of 5 Customer Rating
Requires Certification
Part #A7105024243
Item #7635136
4.8 out of 5 Customer Rating
Requires Certification
Part #G40366GN1
Item #8018170
4.2 out of 5 Customer Rating
Requires Certification
Part #G40386001
Item #7008735
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G2806RPC
Item #2336156
5 out of 5 Customer Rating
Requires Certification
Part #G2810DPC
Item #2336037
3.1 out of 5 Customer Rating
Requires Certification
Part #G2810PC
Item #2336094
3.4 out of 5 Customer Rating
Requires Certification
Part #G28505SN
Item #2914345
4.5 out of 5 Customer Rating
Requires Certification
Part #G28502PC
Item #2914159
4.8 out of 5 Customer Rating
Requires Certification
Part #G602PC
Item #686697
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing