This product requires certification to purchase.

9-3/8 in. Other Shower Shelf in Polished Chrome

You last purchased this on
 
Ginger

Surface 9-3/8 in. Other Shower Shelf in Polished Chrome

  • Fast #
  • Part #G28504LPC
  • Item #2914108
  • Manufacturer Part #28504L/PC
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Surface 9-3/8 in. Other Shower Shelf in Polished Chrome

  • Fast #
  • Part #G28504LPC
  • Item #2914108
  • Manufacturer Part #28504L/PC
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome & Satin Nickel
  • Solid brass frame
  • Includes Installation Hardware
  • Basket extends from corner approximately 8-13/16 and 9-3/8" along walls
  • Requires Certification

Specifications

Collection:
Surface
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
9-3/8 in
Material:
Brass
Number of Shelves:
1
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Shape:
Other
Width:
4-1/2 in