Wall Mount Toilet Tissue Holder in Polished Chrome
Surface Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available Finishes: Polished Chrome & Satin Nickel
- Solid brass construction
- Single-post, open roller design
- Complements Surface product series
- Right hand mounting orientation.
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- ASME:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/5 in
- Base Plate Width:
- 6-73/100 in
- CSA Certified:
- No
- Collection:
- Surface
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-14/25 in
- Hardware Included:
- Yes
- Height:
- 2-1/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-73/100 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-9/16 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- UPC:
- 736752867966
- Width:
- 3-14/25 in