This product requires certification to purchase.

24 in. Hotel Shelf with Square Corners Polished Chrome

You last purchased this on
 
Ginger

Universal 24 in. Hotel Shelf with Square Corners Polished Chrome

  • Fast #
  • Part #GXX43S24PC
  • Item #4431016
  • Manufacturer Part #XX43S-24/PC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ginger

Universal 24 in. Hotel Shelf with Square Corners Polished Chrome

  • Fast #
  • Part #GXX43S24PC
  • Item #4431016
  • Manufacturer Part #XX43S-24/PC
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • IMPORTANT: Order (1) Mounting Kit plus (1) Frame to make a complete unit
  • Only works with following hotel shelf mounting kits: 464B, 114B, 154B, 640B, 034B. Mounting kits sold separately
  • Requires Certification

Specifications

Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
4-1/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
11-2/5 in