GL8118 3/4 200 8.1 QR UP Sprinkler Head Brass
GL Series GL8118 3/4 200 8.1 QR UP Sprinkler Head Brass
Product Details
Product Details
Documents
Specifications
- Collection:
- GL Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- K-Factor:
- 8.1
- Maximum Temperature:
- 200
- Pressure - Maximum:
- 175 psi
- Product Type:
- Quick Response, Upright
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.