This product requires certification to purchase.

24 x 48 in. 13 gal 0.95 mil Drawstring Bag in White

You last purchased this on
 
GLAD

24 x 48 in. 13 gal 0.95 mil Drawstring Bag in White

  • Fast #
  • Part #C78374
  • Item #4442094
  • Manufacturer Part #CLO 78374
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
GLAD

24 x 48 in. 13 gal 0.95 mil Drawstring Bag in White

  • Fast #
  • Part #C78374
  • Item #4442094
  • Manufacturer Part #CLO 78374
3.4 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 13 GALLON PLASTIC TRASH BAGS: These Tall Kitchen Drawstring Trash Bags from CloroxPro Glad® are designed with stretchable strength to handle the heaviest loads without tearing; packaging may vary
  • FORCEFLEX TECHNOLOGY: Glad’s patented dual-layer protection is designed to give extra flex as it expands around sharp edges and heavy loads while resisting punctures, rip and tears
  • RIPGUARD® AND LEAKGUARD® PROTECTION: Designed with double side seals and a reinforced bottom to uniquely trap liquids and prevent leaks; strong enough to handle the heaviest load
  • GRIPS-THE-CAN DRAWSTRING: The durable 3-ply drawstring design grips the can so the garbage bag stays in place and makes it easy to close and easy to carry out with now fear of leaks or tears
  • GREAT FOR COMMERCIAL USE: Ideal for use in schools, daycare centers, restaurants, hotels and other commercial facilities. Packaging may vary
  • Requires Certification

Specifications

Capacity:
13 gal
Color Finish Category:
Whites
Color Finish Name:
White
Length:
48 in
Material:
Plastic
Product Type:
Drawstring Bag
Size:
24 in x 48 in
Thickness:
0.95 mil
Width:
24 in