4 in. Hub x Male 45 Degree Elbow Speed Seal Clay
4 in. Hub x Male 45 Degree Elbow Speed Seal Clay
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Elbow Degree:
- 45 DD
- End Connection 1:
- Hub
- End Connection 2:
- Male
- End Connections:
- Hub x Male
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Clay