This product requires certification to purchase.

6 in. Clay 22 Degree Bend

You last purchased this on
 
Gladding McBean

6 in. Clay 22 Degree Bend

  • Fast #
  • Part #SS22U
  • Item #1265948
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gladding McBean

6 in. Clay 22 Degree Bend

  • Fast #
  • Part #SS22U
  • Item #1265948
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Elbow Degree:
22 DD
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Bend, Straight
Material:
Clay