6 x 6 x 6 in. Speed Seal Clay Wye
6 x 6 x 6 in. Speed Seal Clay Wye
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-425
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- No Hub
- End Connections:
- Female x No Hub
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in x 6 in x 6 in
- Material:
- Clay