8 in. Female x No-Hub Speed Seal Clay Wye
8 in. Female x No-Hub Speed Seal Clay Wye
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C-425
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connection 3:
- No Hub
- End Connections:
- Female x No Hub
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Clay