Call for Pricing
Call for Pricing
This product requires certification to purchase.

8 x 8 x 6 in. Speed Seal Clay Wye

You last purchased this on
 
Gladding McBean

8 x 8 x 6 in. Speed Seal Clay Wye

Brand image
You last purchased this on
 
Gladding McBean

8 x 8 x 6 in. Speed Seal Clay Wye

  • Fast #
  • Part #SSWXU
  • Item #2484578
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Size 3:
6 in
Fitting Sizes:
8 in x 8 in x 6 in
Fitting Type:
Reducing
Material:
Clay



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing