This product requires certification to purchase.

4 ft. Wall Panel

Gladiator

4 ft. Wall Panel

  • Fast #
  • Part #GGAWP042PBY
  • Item #4871120
  • Manufacturer Part #GAWP042PBY
5 out of 5 Customer Rating
Brand image
Gladiator

4 ft. Wall Panel

  • Fast #
  • Part #GGAWP042PBY
  • Item #4871120
  • Manufacturer Part #GAWP042PBY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Holds up to 50 lbs. per square foot
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Height:
12 in
Installation Type:
Wall Mount
Length:
4 ft
Material:
Steel
Product Type:
Wall Panel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Size:
4 ft x 12 in
UPC:
883049323350