This product requires certification to purchase.

20 x 30 x 2 in. Disposable Panel Air Filter

You last purchased this on
 
Glasfloss Industries

20 x 30 x 2 in. Disposable Panel Air Filter

  • Fast #
  • Part #GGDS20302
  • Item #9372296
  • Manufacturer Part #GDS20302
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Glasfloss Industries

20 x 30 x 2 in. Disposable Panel Air Filter

  • Fast #
  • Part #GGDS20302
  • Item #9372296
  • Manufacturer Part #GDS20302
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Depth:
2 in
Disposable:
Yes
Filter Type:
Panel
Height:
30 in
Material:
Fiberglass
Product Type:
Air Filter
Width:
20 in