25 x 20 x 5 in. MERV 10 Media Air Filter
Allergy Gold® 25 x 20 x 5 in. MERV 10 Media Air Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pleated cartridge is encapsulated/bonded into a heavy-duty beverage-board frame to ensure filter integrity in high-moisture applications
- Gasket prevents air bypass, and filter uses synthetic media that is laminated to galvanized steel backing to stabilize media
- Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
- End caps are die cast aluminum with polyester powder coating; nickel plated bodies also come with vickel plated end cap; Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
- Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
- Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
- Piston guide, constructed from POM materials, are designed with a large contact area and long life; the material offers low friction for self lubrication
- Valve mounting follows ISO 5211 for direct mounting to valves with the same pattern; all output drives include an 8 point female drive (except the model 270 which has a single square 4 point female drive)
- Supply air connections follow international NAMUR standard for direct mounting of like style solenoids and is included on all sizes
- End caps are secured with extra length stainless stell screws for safe disassembly
Documents
Specifications
- Collection:
- Allergy Gold®
- Depth:
- 5 in
- Filter Type:
- Media
- Height:
- 20 in
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 25 in x 20 in x 5 in
- Width:
- 25 in