This product requires certification to purchase.

20 x 25 x 1 in. MERV 5 Disposable Panel Air Filter

You last purchased this on
 
Glasfloss Industries

GDS Series 20 x 25 x 1 in. MERV 5 Disposable Panel Air Filter

  • Fast #
  • Part #GGDS20251
  • Item #3603488
  • Manufacturer Part #GDS20251
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Glasfloss Industries

GDS Series 20 x 25 x 1 in. MERV 5 Disposable Panel Air Filter

  • Fast #
  • Part #GGDS20251
  • Item #3603488
  • Manufacturer Part #GDS20251
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reinforced, double-strut construction, dust holding capacity
  • Corners are closed/sealed
  • Fiberglass filter media is coated with non-toxic, non-flammable, odor-free adhesive
  • Requires Certification

Specifications

Collection:
GDS Series
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
25 in
IAPMO Listed:
No
MERV Rating:
5
Material:
Fiberglass
Product Type:
Air Filter
Size:
20 in x 25 in x 1 in
Width:
20 in