16 x 20 x 2 in. MERV 10 Pleated Air Filter
Zline® 16 x 20 x 2 in. MERV 10 Pleated Air Filter
Frequently Purchased Together
Product Details
Product Details
- Electrostatically charged fibers increase initial efficiency
- Made with 100% synthetic media
- Media will not support microbial growth
- MERV 8
Documents
Specifications
- Collection:
- Zline®
- Depth:
- 2 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 20 in
- IAPMO Listed:
- No
- MERV Rating:
- 10
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 16 in x 20 in x 2 in
- Width:
- 16 in