This product requires certification to purchase.

24 x 24 x 1 in. MERV 10 Pleated Air Filter

You last purchased this on
 
Glasfloss Industries

Zline® 24 x 24 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP24241
  • Item #2023539
  • Manufacturer Part #ZLP24241
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Glasfloss Industries

Zline® 24 x 24 x 1 in. MERV 10 Pleated Air Filter

  • Fast #
  • Part #GZLP24241
  • Item #2023539
  • Manufacturer Part #ZLP24241
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electrostatically charged fibers increase initial efficiency
  • Made with 100% synthetic media
  • Media will not support microbial growth
  • MERV 8
  • Requires Certification

Documents


Specifications

Collection:
Zline®
Depth:
1 in
Disposable:
No
Filter Type:
Pleated
Height:
24 in
IAPMO Listed:
No
MERV Rating:
10
Material:
Synthetic Fiber
Product Type:
Air Filter
Size:
24 in x 24 in x 1 in
Width:
24 in