11 x 18 x 12 in. Water Meter Box with Straight Wall
11 x 18 x 12 in. Water Meter Box with Straight Wall
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Depth:
- 12 in
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polymer Concrete
- Product Type:
- Meter Box
- Width:
- 11 in