1-1/2 in. Adapter PVC Pipe Assembly
1-1/2 in. Adapter PVC Pipe Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 192-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- No need to remove the pipe from the old pump!
- Save time - no need to cut, drill, prime and glue PVC
- Save on cost of adapters, PVC, primer and cement
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Adapter
- End Connections:
- Adapter
- Length:
- 14-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- UL Listed:
- No
- Valve Body Material:
- Plastic
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve