Plastic Wifi Module for PHCC
Connect™ Plastic Wifi Module for PHCC
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 12
- Brand Model Compatibility:
- PHCC
- Collection:
- Connect™
- Cord Length:
- 10 ft
- Material:
- Plastic
- Material Type:
- Glass Fiber Reinforced Polypropylene
- Power Source:
- Battery
- Product Type:
- Wifi Module
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 2 lb