Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 4
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 5-3/10 in
- Discharge:
- 1-1/2 in
- Height:
- 13 in
- Horsepower:
- 1/3 hp
- Impeller:
- Polycarbonate
- Maximum Feet of Head:
- 30
- NSF Certified:
- No
- Product Type:
- Submersible
- Pump Body Material:
- Cast Iron
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 20 lb
- Width:
- 7-9/10 in