This product requires certification to purchase.

1/2 in. FPT x MPT Straight Polybutylene 90 Degree Elbow

You last purchased this on
 
Global Irrigation

1/2 in. FPT x MPT Straight Polybutylene 90 Degree Elbow

  • Fast #
  • Part #GLO1054
  • Item #1825729
  • Manufacturer Part #1054N
4.1 out of 5 Customer Rating
You last purchased this on
 
Global Irrigation

1/2 in. FPT x MPT Straight Polybutylene 90 Degree Elbow

  • Fast #
  • Part #GLO1054
  • Item #1825729
  • Manufacturer Part #1054N
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Polybutylene
NSF Certified:
No