PL200-H-2 Hydrant Pressure Logger NST 2-1/2 in. Pressure Logger
PL200-H-2 Hydrant Pressure Logger NST 2-1/2 in. Pressure Logger
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cover only
- Pad Lock not included
- Grey in color
Specifications
- Battery Size:
- AA
- Battery Type:
- Lithium
- Brand Model Compatibility:
- GLP200H
- Coating:
- Anodized
- Diameter:
- 3-9/10 in
- End Connection 1:
- NST
- End Connections:
- NST
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 4 in
- Length:
- 4 in
- Material:
- Aluminum, Stainless Steel, Plastic
- Material Type:
- Polycarbonate
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Product Type:
- Lock
- Temperature Range:
- -40 to 85 Deg C
- Volts:
- 3.6V
- Width:
- 3-1/2 in