1/2 in. NPT Escutcheon in White
1/2 in. NPT Escutcheon in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Sprinkler Systems
- Brand Model Compatibility:
- GL8156 and GL8157
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Product Type:
- Escutcheon
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes