This product requires certification to purchase.

1/2 in. Sprinkler Wrench

You last purchased this on
 
Globe Fire Sprinkler Corporation

1/2 in. Sprinkler Wrench

  • Fast #
  • Part #G332765
  • Item #4382848
  • Manufacturer Part #332765
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

1/2 in. Sprinkler Wrench

  • Fast #
  • Part #G332765
  • Item #4382848
  • Manufacturer Part #332765
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Capacity:
1/2 in
GSA Approved:
No
Number of Tools Included:
1
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
WrenchType:
Sprinkler