This product requires certification to purchase.

3-5/16 in. Cover Plate in Chrome Plated

You last purchased this on
 
Globe Fire Sprinkler Corporation

3-5/16 in. Cover Plate in Chrome Plated

  • Fast #
  • Part #G332704
  • Item #7383465
  • Manufacturer Part #332704
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

3-5/16 in. Cover Plate in Chrome Plated

  • Fast #
  • Part #G332704
  • Item #7383465
  • Manufacturer Part #332704
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial, Sprinkler Systems
Brand Model Compatibility:
GL5606 and GL5653
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
3-5/16 in
FM Approved:
Yes
Installation Type:
Concealed Mount
Product Type:
Cover Plate
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes