3-5/16 in. Cover Plate in White
3-5/16 in. Cover Plate in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Commercial, Sprinkler Systems
- Brand Model Compatibility:
- GL2804 and GL4204
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 3-5/16 in
- FM Approved:
- Yes
- Installation Type:
- Concealed Mount
- Product Type:
- Cover Plate
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes