1/2 in. 155F 5.6K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass
FireLock™ Model V2704 1/2 in. 155F 5.6K Quick Response, Standard Coverage and Upright Sprinkler Head in Plain Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V2704
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 19-5/8 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 5.6
- Length:
- 2-15/16 in
- Material:
- Nickel, Brass, Bronze, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 500 psi
- Product Type:
- Quick Response, Standard Coverage, Upright
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Width:
- 39-3/8 in