1/2 in. 155F 4.2K Horizontal Sidewall and Quick Response Sprinkler Head
FireLock™ Model V2738 1/2 in. 155F 4.2K Horizontal Sidewall and Quick Response Sprinkler Head
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Collection:
- FireLock™ Model V2738
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 1-5/8 in
- Installation Type:
- Wall Mount
- K-Factor:
- 4.2
- Length:
- 3 in
- Material:
- Nickel, Brass, Bronze, Stainless Steel
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Opening Size:
- 2-15/16 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Size:
- 2-15/16 in x 1-5/8 in x 3 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes