This product requires certification to purchase.

1/2 in. 155F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in White

You last purchased this on
 
Globe Fire Sprinkler Corporation

FireLock™ Model V2708 1/2 in. 155F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in White

  • Fast #
  • Part #GGL560115503
  • Item #2150954
  • Manufacturer Part #GL560115503
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

FireLock™ Model V2708 1/2 in. 155F 5.6K Pendent, Quick Response and Standard Coverage Sprinkler Head in White

  • Fast #
  • Part #GGL560115503
  • Item #2150954
  • Manufacturer Part #GL560115503
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Collection:
FireLock™ Model V2708
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Ceiling Mount
K-Factor:
5.6
Length:
2-15/16 in
Material:
Nickel, Brass, Bronze, Stainless Steel
Material Type:
Beryllium
Maximum Temperature:
155
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response, Standard Coverage
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Thread Size:
1/2 in
UL Listed:
Yes