This product requires certification to purchase.

3/4 in. 155F Brass Quick Response Pendent Sprinkler Head

You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 3/4 in. 155F Brass Quick Response Pendent Sprinkler Head

  • Fast #
  • Part #GGL810615501
  • Item #7016021
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 3/4 in. 155F Brass Quick Response Pendent Sprinkler Head

  • Fast #
  • Part #GGL810615501
  • Item #7016021
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
GL Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
K-Factor:
8.1
Material:
Brass
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Product Type:
Quick Response, Pendant
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Thread Size:
3/4 in
UL Listed:
Yes