This product requires certification to purchase.

3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Brass

You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #GGL816428601
  • Item #2151441
  • Manufacturer Part #GL816428601
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Globe Fire Sprinkler Corporation

GL Series 3/4 in. 286F 8K Standard Response and Upright Sprinkler Head in Brass

  • Fast #
  • Part #GGL816428601
  • Item #2151441
  • Manufacturer Part #GL816428601
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
GL Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Installation Type:
Ceiling Mount
K-Factor:
8
Length:
2-7/16 in
Material:
Brass, Bronze, Copper, Glass, Nickel, Stainless Steel
Maximum Temperature:
286
Pressure - Maximum:
500 psi
Product Type:
Standard Response, Upright
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes