1/2 in. 175F 4.9K Pendent Sprinkler and Quick Response Sprinkler Head in White
FireLock™ Model V2740 1/2 in. 175F 4.9K Pendent Sprinkler and Quick Response Sprinkler Head in White
Product Details
Product Details
Specifications
- Application:
- Dormitories, Home, Hotels, Residential
- Collection:
- FireLock™ Model V2740
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Installation Type:
- Ceiling Mount
- K-Factor:
- 4.9
- Material:
- Beryllium Nickel, Brass, Bronze, Stainless Steel
- Maximum Temperature:
- 175
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendent Sprinkler, Quick Response
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL 1626