1/2 in. MNPT 5.6K 155F Polyester, Brass and Bronze Residential Standard Sprinkler Head Pendent in White
Model GL5601 1/2 in. MNPT 5.6K 155F Polyester, Brass and Bronze Residential Standard Sprinkler Head Pendent in White
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Model GL5601
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4 in
- K-Factor:
- 5.6
- Material:
- Brass, Plastic, Bronze
- Material Type:
- Polyester
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes