This product requires certification to purchase.

150W Electronic Remote Transformer

You last purchased this on
 
GM Lighting

150W Electronic Remote Transformer

  • Fast #
  • Part #GLET151
  • Item #7195597
  • Manufacturer Part #LET151
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
GM Lighting

150W Electronic Remote Transformer

  • Fast #
  • Part #GLET151
  • Item #7195597
  • Manufacturer Part #LET151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Depth:
1 in
Length:
5-1/10 in
UL Listed:
No
Volts:
12V
Watts:
150 W
Width:
1-33/100 in