This product requires certification to purchase.

30W Magnetic Dimmable Power Supply

You last purchased this on
 
GM Lighting

30W Magnetic Dimmable Power Supply

  • Fast #
  • Part #GLTHM30DIM24
  • Item #7195539
  • Manufacturer Part #LTHM-30-DIM-24
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
GM Lighting

30W Magnetic Dimmable Power Supply

  • Fast #
  • Part #GLTHM30DIM24
  • Item #7195539
  • Manufacturer Part #LTHM-30-DIM-24
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5
Height:
1-3/4 in
Length:
7-1/2 in
Material:
Metal
UL Listed:
No
Volts:
24V
Watts:
30 W
Width:
2-1/8 in