7W LED Under-Cabinet Light in White
7W LED Under-Cabinet Light in White
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 16 in
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- Watts:
- 7 W
- Width:
- 4-3/8 in